Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146114

MPN #: MVHG501VA

AccuformNMC™ UPS Pickup/UPS No Pickup Sign, Double-Sided, Aluminum, 10" x 14", Brown/Red

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrial-strength applications. All Aluminum signs feature AccuformNMC™'s Sign Muscle™ liquid-based UV-protective coating, included at no charge. Sign Muscle™ is perfect for indoor and outdoor use, prevents fading, and resists chemicals, abuse, and graffiti.

Aluminum withstands wash downs, harsh elements, abusive conditions, and features good chemical, abrasion, and impact resistance.

Prevent shipping mistakes by clearly labeling spaces for specific carriers.

Features:
  • Alert UPS if they need to pick up contents at your facility
  • Inform drivers if they need to stop and pick up packages
  • Double-sided signs make pick-ups easier
  • Prevent unnecessary stops at your facility by posting signs if you have a pick up at your workplace
  • Ensure carriers are aware when they need to pick up boxes in your facility or when they don't.
  • Keep holiday packages moving and eliminate unnecessary traffic in your workplace with package pickup signs.
  • Includes UV-stable liquid Sign Muscle™ coating for increased durability
  • Withstands splashes and wash downs while resisting chemicals, abrasions, and abuse
  • Service temperature range: -40° to 250°F
  • Endures outdoor environmental conditions
  • Provides the strength of metal, yet never rusts
  • Assorted material thicknesses are available
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.5 lbs
Size10" x 14"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendUPS Pickup / UPS No Pickup (Double-Sided)
ColorMulti-colored
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMVHG501VA
BrandAccuform