Facility Signs are placed around facilities to make drivers vigilant of what rules to follow
Engineer-Grade Prismatic (RA)- Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D4956 Type I.
Features:
- Durable, 1/16" aluminum signs will not rust
- Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light and night-time conditions when light shines on the surface
- UV-resistant inks prevent fading from long-term outdoor use
- Protected by Sign Muscle® to guard against harsh abuse and graffiti
- Finishing includes rounded corners with center post-mount holes
- Meets ASTM D4956 Type I
- Supplied with top and bottom center holes for post- or fence- mounting
- Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
- Resists rust and corrosion
- Withstands extreme temperatures and outdoor environments
- Rounded corners, 1/4" corner holes, or 3/8" postmount holes
- Service temperature range: -40° to 250°F
- Excellent choice for regulatory, warning, and work zone signs