- Drop down door storage
- Multi openings from the end or top
- Can be stacked or nested for storage
- End door can be hidden under the box
Shuter® Storage Box with Drop Down Lid, 14-5/8"L x 10-1/4"W x 7-3/8"H, White, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 10-1/4 in |
| Height | 7-3/8 in |
| Size (L x W x H) | 14-5/8 x 10-1/4 x 7-3/8 in |
| Weight Capacity | 11 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | White |
| Style | Tote Container w/Drop-down Door |
| Lid | Yes |
| Capacity | 3.4 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010109 |
| Brand | Shuter |