Plastica Panaro MAX001T Waterproof Tackle Box 4 Compartments - 6-7/8"L x 4-17/32"W x 1-27/32"H
Write a Review
|
Questions & Answers (0)
Product Description
MAXgrip boxes, waterproof and dustproof, were created for the most demanding users. Our goal is to offer an IP67 rated accessory box that provides maximum protection to all your personal item and fishing gear. MAXgrip boxes have an automatic pressure release valve, are watertight, airtight, shockproof and IP67 certified. These boxes are not just suitable for fishing gear but for everything that need to be protected from the elements. Applications include marine, fishing, scuba diving
PRICE
$21.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Width | 4-17/32 in |
| Height | 1-27/32 in |
| Inside Length | 6-3/16 in |
| Inside Width | 3-7/32 in |
| Inside Height | 1-5/8 in |
| Weight | 0.4 lbs |
| Inside Lid Depth | 15/32 in |
| Base Depth | 1-1/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Nylon Latch |
| Temperature Tolerance | -22°F to 194°F |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | MAX001T |
| Waterproof | Yes |
| Watertight | Yes |
| Rack Units | 1 |
| Brand | Plastica Panaro |
| Type | Waterproof Boxes |
| File Size Type | Small |
| Airtight | Y |
| Color | Clear |
| Series | MAXgrip Boxes |
| Mold Type | Injection Molded |
| Style | Box with Compartments |
| Capacity | 0.0186 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | IP67 |