Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plano Molding

Model # :WBB3205085

MPN #: P000052

Plano Molding® Sportsman's Trunk, Large, 37-1/4"L x 18"W x 14"H, Olive Green

Product Description
Plano® Sportsman's Trunks provide plenty of storage space for outdoor gear, tools, and more. Ideal for use in the garage, attic or work shed; these durable trunks feature molded grooves for easy stacking and tie down points on the side for transporting. Trunks are lockable and airline friendly.

Features:
  • Provides plenty of storage space, even for bulky items
  • Integrated, easy-glide wheels for smooth transport
  • Molded grooves for sturdy stacking
  • Reinforced removable lid with durable latches
  • Tie down points on side to secure while transporting
  • Interior Dimensions: 29-7/8"L x 13-1/4"W x 12-1/2"H (76cmL x 34cmW x 32cmH)
  • Exterior Dimensions: 37-1/4"L x 18"W x 14"H (94cmL x 46cmW x 36cmH)
  • Volume: 108 Quarts
  • Made in USA


PRICE
$58.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/4 in
Width18 in
Height14 in
Inside Length29-7/8 in
Inside Width13-1/4 in
Inside Height12-1/2 in
Weight13 lbs

Product Details

TypeSportsman's Trunk
ColorGreen
SeriesSportsman's Trunk
StylePortable Tote
LidYes
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberP000052
Stack and/or NestStack
BrandPlano Molding