Elite Sales DFC18 1/8" Drop Forged Wire Rope Clip - Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Elite Sales Drop Forged Wire Rope Clip - 1/8"
Our Drop Forged Wire Rope Clips are constructed of high quality hot dip galvanized, drop forged steel.
Our Drop Forged Wire Rope Clips are constructed of high quality hot dip galvanized, drop forged steel.
PROMOTIONAL PRICE
$37.95was $47.95
Save $10.00 (21%)
12
12
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 in |
| Weight Capacity | 4.5 lbs |
| Weight | 0.1 lbs |
| Dimension F | 0.81" |
| Dimension C | 0.44 in |
| Inner Width | 1/8 mm |
| Dimension A | 0.19" |
| Material Diameter - Chain Size | 1/8 |
| Dimension B | 0.75" |
| Dimension G | 0.94 in |
| Dimension D | 0.44" |
| Dimension E | 0.38" |
Product Details
| Body Material | Hot Galvanized Steel |
| Color | Silver |
| Style | Drop Forged Wire Rope Clip |
| Material | Hot Galvanized Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 50 |
| Manufacturers Part Number | DFC18 |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |