Elite Sales EGC18 1/8" Zinc Plated Wire Rope Clip - Pack of 100
|
Questions & Answers (0)
Product Description
Elite Sales Zinc Plated Wire Rope Clip - 1/8"
Our Zinc Plated Wire Rope Clips are constructed of high quality electro-galvanized steel.
Our Zinc Plated Wire Rope Clips are constructed of high quality electro-galvanized steel.
PRICE
$12.25
25
25
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight Capacity | 3 lbs |
| Weight | 0 lbs |
| Dimension F | 0.5" |
| Dimension C | 0.81 in |
| Inner Width | 1/8 mm |
| Dimension A | 0.04" |
| Material Diameter - Chain Size | 1/8 |
| Dimension B | 0.18" |
| Dimension G | 0.56 in |
| Dimension D | 0.5" |
| Dimension E | 0.5" |
Product Details
| Body Material | Zinc Plated Steel |
| Color | Silver |
| Style | Zinc Plated Wire Rope Clip |
| Material | Zinc Plated Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 100 |
| Manufacturers Part Number | EGC18 |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |