Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WB652202

MPN #: 99S4R92X42

UNEX 99S4R92X42 Span Track Gravity Flow Roller Lane 42"Dx9"W

Product Description
Drop-In Gravity Flow Roller Track
Designed to fit any standard pallet racks, these roller tracks drop onto the rack's step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and ensures stock rotation. Requires no tools or hardware to assemble. Features 3/4" diameter aluminum rollers with galvanized steel tracks spaced on 2" centers. Includes built-in end stops for safety and label holders at both ends. Load capacity is 50 lbs./ft. Decking adds 15/16" to height of step beam.

PRICE
$90.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth42 in
Height2-11/16 in
Weight Capacity175 lbs
Weight14 lbs

Product Details

Assembly RequiredNo
TypeCarton Flow Lane
Shelf Capacity175 lbs
ColorSilver
Track ConfigurationRoller
MaterialAluminum
Manufacturers Part Number99S4R92X42
BrandUNEX