Gravity Flow Level (96"W x 48"D) or (96"W x 42"D) for Tear Drop Pallet Rack
Write a Review
|
Questions & Answers (0)
Product Description
GRAVITY FLOW LEVELS
Pallet Rack Flow Level retrofits your pallet rack to a carton flow rack in moments! Clips allow installation to any Tear Drop Pallet Rack or uprights with 2" centers and slotted openings of 7/16"minimum. This gravity flow level helps add more products in half the space! Increases productivity and workflow by increasing ease of reach and minimizing travel. Knockdown levels easily bolt together. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for identification. Kenrail roller tracks are made with 22 gauge inverted channel steel and include 7/8" dia. rollers on 1 ½" centers. 22 gauge roll-formed steel guide rails adjust at ½" increments for lane adjustments. Levels include 12 Kenrail and 5 guide rails. Clips allow 1" height adjustments. 25 lb. per sq. ft. capacity.
Can be used on 42" & 48" deep Pallet Racks.
Pallet Rack Flow Level retrofits your pallet rack to a carton flow rack in moments! Clips allow installation to any Tear Drop Pallet Rack or uprights with 2" centers and slotted openings of 7/16"minimum. This gravity flow level helps add more products in half the space! Increases productivity and workflow by increasing ease of reach and minimizing travel. Knockdown levels easily bolt together. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for identification. Kenrail roller tracks are made with 22 gauge inverted channel steel and include 7/8" dia. rollers on 1 ½" centers. 22 gauge roll-formed steel guide rails adjust at ½" increments for lane adjustments. Levels include 12 Kenrail and 5 guide rails. Clips allow 1" height adjustments. 25 lb. per sq. ft. capacity.
Can be used on 42" & 48" deep Pallet Racks.
PRICE
$789.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 42 or 48 in |
| Weight Capacity | 96W x 48D - 128 & 96W x 42D - 112 lbs |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Capacity | 1200 lbs |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Color | Blue |
| Wheel Type | 3/4" Diameter Plastic Rollers on 1-1/2" Centers |
| Brand | Keneco |
| Lanes per Level | 6 |