Drop In Anchor w/ Setting Tool - 3/4" - 304 Stainless Steel , Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Drop-in anchors are made of stainless steel for long lasting durability and dependability. Anchors are designed to secure material or structures to concrete. Fasteners accommodate handrails, lighting fixtures, piping, and more.
PRICE
$2,119.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 619050 |
| Anchor Type | Drop In Anchor with Setting Tool |
| Brand | Brighton-Best |