Model # :WBB422583
MPN #: 284949
1/2" Setting Tool For Internal Plug Drop In Anchor - Zinc 1 pcs
Write a Review
|
Questions & Answers (0)
Product Description
(1) Drill hole to required embedment depth
(2) Insert anchor into hole & set the tool in the anchor
(3) Drive the setting tool into anchor until hsoulder of tool is against the anchor
(4) Position the object to be anchored, insert & tighten bolt.
(2) Insert anchor into hole & set the tool in the anchor
(3) Drive the setting tool into anchor until hsoulder of tool is against the anchor
(4) Position the object to be anchored, insert & tighten bolt.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" |
Product Details
| Type | Setting Tool |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 284949 |
| Anchor Type | Anchor Setting Tool |