L.H.Dottie® Machine Screw Anchor w/ Setting Tool, 3/8"-16
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Anchor Tools are used to properly install and set machine screw anchors into a variety of concrete strengths and masonry materials such as brick, block or stone.
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Lead |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ST7 |
| Brand | L.H.Dottie |