Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148400

MPN #: AT38

L.H.Dottie® Drop-In Anchor w/ Setting Tool, Carbon Steel, 3/8"

Product Description
The AT Tool is needed to properly install and set all Drop-In Anchors from L.H Dottie. The anchor is properly expanded when the end of the setting tool is flush with the top of the anchor.

PRICE
$23.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8
Unit of MeasurementInch (Imperial)

Product Details

TypeAnchor Setting Tool
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity1
Description3/8" Drop-In Anchor Setting Tool
Manufacturers Part NumberAT38
Anchor TypeAnchor Setting Tool
BrandL.H.Dottie