L.H.Dottie® Long Wall Drive Anchor, Carbon Steel, 1/8", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Wall Grip Anchors, also known as Mollies or Molly Bolts, are made of carbon steel and manufactured and designed for use in hollow wall installations. When tightened, the body pulls up to enable the anchor to secure itself to thin walls such as paneling and hollow doors. These are length specific anchors. They are installed using the provided machine screw or with a special puller.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Long in |
| Size | 1/8 |
| Head | Phillips |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 18SLD |
| Anchor Type | Wall Drive Anchor |
| Brand | L.H.Dottie |