Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB664489

MPN #: DTNR15G

Drop N Tell® Impact Indicators For Fragile Items, 15G Range, Red - Pkg Qty 25

Product Description
These self stick detectors indicate shock damage to packages during shipment. Attach self stick detectors and included warning labels to the package and bill of landing. The greater the G rating, the higher the force needed to activate. Use multiple indicators to protect all dimensions; length, width, and depth. These resettable indicators are used for items that are frequently shipped back and forth, or for internal monitoring. They are easily reset with a pin or straightened paper clip. They are packaged in quantities of 25.

PRICE
$93.75  Sold in packages of 25 / $3.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
93.75
Buy 2 pkgs - 3 pkgs
89.00Save $4.75 (5%)
Buy 3+ pkgs
86.25Save $7.50 (8%)
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width7/8 in
Height1/4 in
Range15G

Product Details

TypeImpact Indicators
TriggerShock Damage, Impact
Recommended UseFragile Items
Package Quantity25
ColorRed
SeriesDrop-N-Tell®
Manufacturers Part NumberDTNR15G
ResettableNo