Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpotSee

Model # :WBB2354895

MPN #: WM 0/32

SpotSee™ WarmMark® Time Temperature Indicators, 0°C/32°F, 100/Box

Product Description
The WarmMark® time temperature indicators alert users of exposure to unacceptably high temperature conditions and the cumulative amount of time above the temperature threshold. Without them, a cold chain breach may go unnoticed resulting in a compromise in your product's quality. They are single use devices that provide accurate, irreversible evidence of a temperature excursion. With the information you gather from these indicators, you can make smarter decisions across your cold chain. This product has a limited warranty of 1 year.

Benefits:
  • Delivers irreversible evidence of exposure to unacceptable temperature conditions
  • Provides cost effective solution for last mile monitoring
  • Enables easy accept/reject decisions to be made
  • Assists in verifying the adequacy of cold chain packaging
  • Aids in compliance with regulatory guidelines
  • Saves money and space since field armable indicators require no special packaging or storage
  • Available in pre-armed configurations for high volume packaging environments


PRICE
$195.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
195.95
Buy 3 units - 5 units
189.95Save $6.00 (3%)
Buy 6+ units
179.95Save $16.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16 in
Width1/16 in
Height3/4 in
Weight0.2 lbs

Product Details

TypeTemperature Indicators
Temperature Threshold0°C / 32°F
ColorWhite
SeriesWarmMark®
Shelf Life2 Years from Date of Sale
Indicator TypeHeat
TriggerAbove Temperature Threshold
Recommended UseChemicals, Pharmaceuticals, Food
Warm Indicator Activation Time48 Hours
MaterialPaper
Package Quantity100
Manufacturers Part NumberWM 0/32
AdhesiveAcrylic
Temperature Accuracy±1°C / ±2°F
ResettableNo
BrandSpotSee

Warranty

Warranty1 yr