Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ezi-Action

Model # :WBB3091418

MPN #: 36980

Ezi-Action Drum Pump For 55 Gallon Drums

Product Description
The Ezi-Action Drum Pump provides an easy method of dispensing a wide range of liquids from 55-gallon drums. The pump dispenses fluid on both the up and down stroke with only two moving parts. It provides effortless flow of viscous fluids up to 8,800 cps. It is constructed with polypropylene and polyethylene. The pump is supplied with adapters for quick and easy installation.

PRICE
$185.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width2 in
Height25 in
Weight1 lbs

Product Details

ColorWhite
Manufacturers Part Number36980
BrandEzi-Action

Warranty

Warranty1 yr