The SNXSP606 is ideal for use with containers from 5 to 55 gallon (25 to 200 Litre) Drums and containers. These pumps are a real workhorse and are the cheapest option pump to dispense large volumes of product at a time and they are very easy to use. Manufactured from FDA food grade PE, with a long dispensing tube for easily decanting into smaller containers. The Syphon Pumps areused for drum applications, typically where the entire contents need to be dispensed in one simple operation. Come complete with Tri Sure (56 x 4 mm) adapter and 2" MNPT threaded connection.
ScopeNEXT SNXSP606 FDA Polyethylene Siphon Pump for 5 to 55 Gallon Drums - 7 GPM
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 5 in |
| Height | 3-1/2 in |
| Weight | 0.8 lbs |
| Suction Tube Dimension | 40 in |
| Discharge Spout Diameter | 1 in |
| Thread | 56 x 4 TriSure & 2 in |
Product Details
| Assembly Required | No |
| Body Material | Polyethylene |
| For Use With | 2" Female NPT Pipe Thread & Tri Sure |
| Material | FDA Polyethylene |
| Wetted Material | FDA Polyethylene |
| Manufacturers Part Number | SNXSP606 |
| Product Type | Siphon |
| Brand | ScopeNEXT |
| Power | Manual |
| Type | Siphon Pump |
| Color | Red |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 104 °F |
| Style | Fits 5 to 55 Gal. Drums |
| Description | 5 to 55 Gallon, Syphon Pump |
| Package Quantity | 1 |
| Dispensing Rate | 7 GPM |
Warranty
| Warranty | 2 yr |