EZI-Action® 60/15 Drum Pump with M63R Fitting - FDA Food Grade
Write a Review
|
Questions & Answers (0)
Product Description
EZI-Action® 60/15 Drum pump (30-15 Gallon Drum pump) with M63R fitting (2" course and fine thread fitting) , Food Grade, 15 gallon drum pump.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 7-1/2 in |
| Height | 7 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 30 in |
| Thread | 2 NPT (Male) & 2 Buttress (Male) in |
| Discharge Spout Diameter | 0.8 in |
| Diameter | 1 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Double Action |
| Body Material | Polyethylene |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | 15 Gallon |
| Material | Polyethylene & Polypropylene |
| Manufacturers Part Number | 60/15 |
| Pump Type | Piston |
| Dispensing Rate | 15 oz. per Stroke |
| Dispensing Rate Per Stroke | 9 to 15 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Ezi-Action |