Drum rollers help facilitate movement of heavy, full 30- (110L) or 55-gallon (200L) drums in vertical drum storage cabinets. Includes a limited warranty of 1 year.
Justrite Drum Roller for Double 30 Gal. Vertical Drum Cabinets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$777.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 30 in |
| Height | 3-1/2 in |
| Weight | 55 lbs |
| Gauge | 18 ga |
Product Details
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 0 |
| Capacity | (2) 30 Gallon Drums |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 25923 |
| Number of Fixed Shelves | 0 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |