Justrite® Drum Cabinet 55 Gal. Capacity Horizontal Manual Close Flammable W/ Drum Rollers
|
Questions & Answers (0)
Product Description
Drum Storage Flammable Cabinets
Horizontal Storage Cabinet - 55 Gallon Drum - Manual Close
Justrite's Drum Storage Cabinet safely houses 30 or 55 gallon drums. Horizontal Storage Cabinet allows gravity flow dispensing with space for a drip can and includes tracks to guide Drum Cradle (sold separately) into position.
Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Justrite Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Horizontal Storage Cabinet - 55 Gallon Drum - Manual Close
Justrite's Drum Storage Cabinet safely houses 30 or 55 gallon drums. Horizontal Storage Cabinet allows gravity flow dispensing with space for a drip can and includes tracks to guide Drum Cradle (sold separately) into position.
Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Justrite Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$2,627.57
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 48 in |
| Height | 50 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Horizontal |
| Capacity | (1) 55 Gallon Drum |
| Includes | Drum Rollers |
| Number of Shelves | 0 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | 899300 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | EPA, FM, OSHA |