Bagcraft Dry Wax Paper, 10-3/4"L x 8"W, White, Pack of 6000
Write a Review
|
Questions & Answers (0)
Product Description
Economical sheets perfectly meet most food handling needs. Coated paper acts as an excellent grease and moisture barrier. Proven to retain heat when used as a wrap. Retains heat.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 |
| Width | 8 in |
| Size | 8" x 10-3/4" |
Product Details
| Style | Box |
| Type | Wax Paper |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 6000 |
| Description | Dry Wax Paper |
| Color | White |
| Manufacturers Part Number | P012008 |
| Brand | Bagcraft |