Serve any cold beverages with ease and confidence. These cups provide a sturdy, stress-free solution for any farmer's market, concert venue, or trade show. Serve any cold beverage you can think of. Our durable cold cups hold up against thick milkshakes and smoothies thanks to the superior rigidity offered by the wax coating. No matter how you use our cups, they will go the distance.
SOLO® Symphony Design Wax-Coated Paper Cold Cups, 7 oz, Beige/White, 100/Sleeve, 20 Sleeves/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$255.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 oz. |
Product Details
| Style | Symphony® Design |
| Type | Cold Beverage Cups |
| Capacity | 7 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 2000 |
| Color | Tan |
| Manufacturers Part Number | R7N-J8000 |
| Shape | Round |
| Brand | Dart |