Gives a natural look alternative to white paper. Sheets are natural unbleached, using a high wet strength Kraft paper that can be used for several applications such as wrapping meat and fish or can be used as a tablecloth.
GEN Kraft Paper, 40 lb., 900'L x 36"W, Kraft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 |
| Width | 36 in |
| Size | 36" x 900' |
Product Details
| Style | Roll |
| Type | Food Wrap- Paper |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1 |
| Description | Kraft Paper |
| Color | Brown |
| Manufacturers Part Number | NB36900 |
| Brand | GEN |