- Lightweight, cooling acrylic polymers
- Hook & loop closures
- Conveniently attaches to hard hat suspension system
- Soak in water 2-5 minutes to activate
- Remains hydrated for up to 4 hours
- Reactivate by re-soaking
Ergodyne® Chill-Its® 6716 Evaporative Cooling Hard Hat Liner, Solid Blue, One Size - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Evaporative Cooling Hard Hat Pad: Attaches to standard hard hat headband
PRICE
$158.40 Sold in packages of 24 / $6.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat Liner |
| Material | Cotton |
| Package Quantity | 24 |
| Description | Evaporative Cooling Hard Hat Liner |
| Color | Blue |
| Series | Chill-Its® 6716 |
| Manufacturers Part Number | 12338 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |