Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166660

MPN #: 14958

Jackson Safety® SC-6 Replacement Sweatband For Hard Hats, Black - Pkg Qty 12

Product Description
Jackson Safety® Replacement Sweatband for SC Series Hard Hats, Black, Universal Size

Features:
  • Replacement Sweatbands for Jackson Safety® SC-6 and SC-16 Hard Hats
  • Great for absorbing moisture and keeping your head dry
  • Designed to add padding and comfort to the forehead area


PRICE
$53.52  Sold in packages of 12 / $4.46 ea

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSweatband
Material"Cotton, Foam"
Package Quantity12
DescriptionSweatband
ColorBlack
SeriesSC-6
Manufacturers Part Number14958
BrandJackson Safety