Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




igus

Model # :WBB434864

MPN #: TW-01-15

IGUS TW-01-15 DryLin-T Polymer-Lined Profile Guide - Size 15

Product Description
  • Sliding carriage with manually adjustable clearance
  • Maintenance-free, dry operation
  • Corrosion resistant
  • Hard-anodized aluminum rails
  • Standard bore pattern symmetrical C5 = C6


PRICE
$65.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C230
Dimension H14 in
Dimension C150 in
Dimension C96 in
Dimension H24
Max Torque1.5 lb-in
Dimension A47
Dimension A238
Dimension C39
Dimension A116
Dimension H516

Product Details

K2 ThreadM5
MOZ25 Nm
MOY25 Nm
K3 for Screw (DIN 912)M4
MOX32 Nm
COZ (KN)2
COY (KN)4
Manufacturers Part NumberTW-01-15
Temperature-40 to 194 °F
Brandigus