- Maintenance-free, dry operation
- Three sizes
- Simple installation
- Cast zinc chromated carriage
- Replaceable, wear-resistant iglide® J plastic sliding pads
- Hard-anodized aluminum rails
- Small mounting height and width
- Corrosion Resistant
- Standard bore pattern symmetrical C5 = C6
IGUS TW-04-15 DryLin-T Polymer-Lined Mini Profile Guide - Size 15
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C2 | 20 |
| Dimension H1 | 2.8 in |
| Dimension C1 | 31 in |
| Dimension H | 16 |
| Max Torque | 50 lb-in |
| Dimension A | 32 |
| Dimension A2 | 25 |
| Dimension A1 | 8.5 |
| Dimension H5 | 11 |
Product Details
| K2 Thread | M3 |
| MOZ | 8 Nm |
| MOY | 8 Nm |
| K3 for Screw (DIN 912) | M2 (M3) |
| MOX | 0.17 Nm |
| COZ (KN) | .7 |
| COY (KN) | 1.4 |
| Manufacturers Part Number | TW-04-15 |
| Temperature | -40 to 194 °F |
| K1 Screw (DIN 912) | M6 |
| Brand | igus |