Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




igus

Model # :WBB434865

MPN #: TW-01-20

IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20

Product Description
  • Sliding carriage with manually adjustable clearance
  • Maintenance-free, dry operation
  • Corrosion resistant
  • Hard-anodized aluminum rails
  • Standard bore pattern symmetrical C5 = C6


PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C240
Dimension H15 in
Dimension C161 in
Dimension C109 in
Dimension H30
Max Torque2.5 lb-in
Dimension A63
Dimension A253
Dimension C310
Dimension A121.5
Dimension H519.8

Product Details

K2 ThreadM6
MOZ45 Nm
MOY45 Nm
K3 for Screw (DIN 912)M5
MOX85 Nm
COZ (KN)3.7
COY (KN)7.4
Manufacturers Part NumberTW-01-20
Temperature-40 to 194 °F
Brandigus