- Low profile and compact
- High torsional rigidity
- Fully supported
- Hard-anodized rail
- 5 sizes
- Zinc die-cast or anodized aluminum end blocks (SLW-0630 = polymer)
- Stainless steel version SLW-1040-ES available
- Diagram Dimension L2: 17
- Screw Diameter: 10 mm
- Diagram Dimension Kt: 6-3/8
- Dimension Al: 69
- Diagram Dimension Kq: 4-3/8
- Diagram Dimension Sk: 9-1/2
- Diagram Dimension Tg: M8
- Max Axial Load: 157 lbs.
- Dimension E3: 56
- Diagram Dimension Ha: 14-1/2
- Dimension E2: 60
- Diagram Dimension Lt: 22
- Diagram Dimension Sg: M6
- Diagram Dimension Tk: 11
- Lead: 2 mm
- Diagram Dimension Ts: 6-13/16
IGUS SLW-1040-325-HR Hand-Powered Linear Positioning Slide Table -10mm Shaft/325mm Stroke
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension A | 74 |
| Diagram Dimension S | 6.6 |
| Dimension T | TR10x2 |
| Diagram Dimension D2 | 12h9 |
| Diagram Dimension D | 10 in |
| Dimension H | 29 |
Product Details
| Manufacturers Part Number | SLW-1040-325-HR |
| Temperature | -40 to 194 °F |
| Brand | igus |