Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3190788

MPN #: DC-2444-2R8MRFL

Little Giant® Drywall Cart, 8" Mold-On Rubber Wheels, 2000 lb. Capacity, 44"L x 24"W x 51"H

Product Description
Easily store and transport your panel and sheet material.

Features:
  • 12 gauge steel deck
  • Deck measures 14" x 44"
  • Deck is sloped back to retain load
  • Overall 24"W x 44"L x 51"H
  • 8" Mold-on Rubber Wheels
  • 2 rigid and two swivel casters with floor lock
  • Made in the USA


PRICE
$889.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width24 in
Height51 in
Weight Capacity2000 lbs
Weight102 lbs
Wheel Diameter8 in
Gauge12

Product Details

Assembly RequiredNo
TypeDrywall Cart
ColorGray
Wheel Type(2) Rigid, (2) Swivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberDC-2444-2R8MRFL
BrandLittle Giant

Warranty

Warranty1 yr