- Deck Size is 30 inches by 48 inches
- 8" Mold-On non-marking TPR rubber wheels
- Wraparound corner bumpers
- Great for commercial applications
- Casters- two swivel, two rigid
- Removable side rails
Wesco® Commercial Quality Panel Cart, 1100 lb. Capacity, 48"L x 30"W Platform
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 37 in |
| Weight Capacity | 1100 lbs |
| Weight | 118 lbs |
| Wheel Diameter | 8 & 2 in |
| Platform Width | 30 in |
| Platform Length | 48 in |
| Deck Height | 11-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Panel Truck |
| Deck Material | Steel |
| Color | Tan |
| Wheel Type | Mold-On Rubber |
| Country of Origin | Made in China |
| Material | Steel |
| Description | Commercial Quality Panel Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 270388 |
| Brand | Wesco |
Warranty
| Warranty | 90 days |