Dr. Shrink Light Tack Tape, 12"W x 1000'L, 4 Mil, White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Dr. Shrink Light Tack Tape 12"W x 1000'L 4 Mil White
Anti-Chafe Tape is a high performance polyethylene film with a "light tack" adhesive providing a tough, puncture resistant barrier preventing scratching or chafing. This tape is designed to leave no residue while providing a UV protected surface between the shrink wrap and the covered object.
Anti-Chafe Tape is a high performance polyethylene film with a "light tack" adhesive providing a tough, puncture resistant barrier preventing scratching or chafing. This tape is designed to leave no residue while providing a UV protected surface between the shrink wrap and the covered object.
PRICE
$799.80 Sold in packages of 4 / $199.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 12 in |
| Thickness | 4 mil |
Product Details
| Type | Light Tack Tape |
| Material | LDPE |
| Package Quantity | 4 |
| Color | White |
| Manufacturers Part Number | DS-CHAFE12 |
| Brand | Dr. Shrink |