Model # :WBB3203600
MPN #: VEL172
Hook Brand Tape Dots, 5/8 in, White
Write a Review
|
Questions & Answers (0)
Product Description
Attach and reattach products quickly and easily with this self-adhesive hook and loop fastening system. Hook and loop dots sold separately.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Diameter | 5/8 |
Product Details
| Type | Hook |
| Material | Nylon |
| Package Quantity | 1200 |
| Color | White |
| Manufacturers Part Number | VEL172 |