Model # :WBB3203588
MPN #: VEL110
Loop Brand Tape, 5/8 in x 75 ft, Individual Strips, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 75 |
| Width | 5/8 in |
Product Details
| Type | Loop |
| Material | Nylon |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | VEL110 |
Related Products
Printed Tape "Do Not Double Stack" 2"W x 110 Yds. 1.84 Mil White/Red - 36 Rolls/Case A polypropylene film coated with a synthetic rubber adhesive system, which offers excellent performance in tensile strength, quick stick, and fiber tear, along with a tight unwind. This tape is also very resistant to moisture, chemicals, cold, heat and weathering. This tape is a perfect product for box sealing and light bundling.
The original correction tape is ideal for changing dates on your calendar, fixing misspelled words and correcting many of life's minor misprints. Thanks to its trusted quality, Tombow Mono Correction Tape has no doubt stood the test of time. Make instant corrections with the easy to use side action applicator. Compact dispenser with precise application. Single line, white tape. Nonrefillable. 1/6 in x 394 in. 10-Pack.
Fiberglass mesh used to reinforce joints, seams, and connections when paint-on mastic is used in HVAC applications. Open weave fiberglass mesh tape used for reinforcing joints, seams and connections when paint-on mastic is used in HVAC applications, and can also be applied to drywall seams before the application of joint compound. MJ 100 drywall tape is self-adhering and offers superior strength compared to paper. Key Features Professional grade open weave fiberglass mesh drywall tape. Self-adhering. Light adhesive on one side for non-slipping. Width selection provides ample support for ...
Single-line correction tape in compact ergonomic dispenser provides complete coverage with no fax or copy shadows. Makes instant corrections with no drying time. Convenient, easy-to-use applicator pinpoints accurate placement of white film for quick, clean complete coverage. Offers convenient rewind knob for tape adjustment. Interchangeable refills available in single line or wide width. Easy to refill. Acid-free. Refillable. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Quickly correct typed or handwritten documents with BIC® Wite-Out® Brand EZ Correct® Correction Tape. Unlike liquid correction fluid, correction tape goes on dry, allowing you to make instant corrections with no mess and no wait. Dispensing the tape is easy-simply hold the dispenser with your thumb in the groove, position the tip flat on your paper, press down firmly, and gently move from left to right. Offering greater strength than paper-based varieties, film-based tape provides greater tear resistance to help you create tidy, inconspicuous corrections that last. Each dispenser's ...