Dr. Shrink Rapid Shrink Propane Fired Heat Tool Kit
|
Questions & Answers (0)
Product Description
The Rapid Shrink 100 (DS-RS100) heat tool kit is a propane fired device to heat our premium shrink wrap film. It is self-igniting, lightweight and economical compared to other heat tools on the market. This product has limited warranty of 1 year.
PRICE
$799.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 14 in |
| Height | 7 in |
Product Details
| Assembly Required | Yes |
| Type | Heat Gun |
| Min Temperature | 375 °F |
| Color | Blue |
| Power Supply | Propane (Sold Seperately) |
| Max Temperature | 1050 °F |
| Airflow | 25 CFM |
| Includes | Heat Tool, 25' Hose, Adj. Regulator, DVD, Carry Case, Safety Gloves and Glasses |
| Manufacturers Part Number | DS-RS1000 |
| BTU | 100,000 |
| Brand | Dr. Shrink |
Warranty
| Warranty | 1 yr |