Sealer Sales W Series Shrink Wrapping Set w/ 14" I Bar Sealer & 12" Shrink Film & Heat Gun, 110V
Write a Review
|
Questions & Answers (0)
Product Description
This set is a complete standard shrink wrapping system to professionally package any product. All systems consist of 500', 75 ga, centerfold film to wrap the product. The steel constructed I-Bar Sealer has a film roller caddy, film separator, a heat gun holder (which points the heat gun up so that the hot heat gun can cool in the optimum position to expel the heat). The sealer includes a round wire element to cut and seal the CF PVC shrink film. A standard heat gun HG-1 is included to complete the standard shrink wrap kit.
Shrink wrapping is useful to package parts, repack returns, pack CDs, cassettes, videos, DVDs, books and various other items. Quickly create a sealed, custom-sized shrink wrapping that improves the appearance and at the same time, keeps the product clean, moisture-free and tamper proof. This product has limited warranty of 6 months.
Shrink wrapping is useful to package parts, repack returns, pack CDs, cassettes, videos, DVDs, books and various other items. Quickly create a sealed, custom-sized shrink wrapping that improves the appearance and at the same time, keeps the product clean, moisture-free and tamper proof. This product has limited warranty of 6 months.
PRICE
$529.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 51 lbs |
| Seal Length | 14" |
| Seal Width | Round |
Product Details
| Assembly Required | No |
| Type | Shrink Wrap Kit |
| Color | White |
| Series | W-Series |
| For Use With | Up to 14" Film |
| Voltage | 110 V |
| Includes | 14" I-Bar Sealer & 12" Shrink Film & Heat Gun |
| Material | Steel |
| Description | 14" I-Bar Sealer, Shrink Film & Heat Gun |
| Seal Type | Round Wire |
| Impulse | Single |
| Manufacturers Part Number | SWK-14-S3 |
| Brand | Sealer Sales |
Warranty
| Warranty | 6 mo |