Karp Inc. DSB-123SD Medium Security - MS Lock, 24"Wx24"H, SDP2424MSL
Write a Review
|
Questions & Answers (0)
Product Description
The DSB-123SD enables architects and institutions to bring maximum security to areas where access is required for repair or maintenance purposes
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 26 in |
| Door Height | 24 in |
| Wall/Ceiling Opening | 24-1/2 X 24-1/2 in |
| Door Width | 24 in |
| Overall Frame Width | 26 in |
Product Details
| Lock Type | Lock |
| Material | Steel |
| Description | Medium Security - Lock Prime |
| Manufacturers Part Number | SDP2424MSL |
| Brand | Karp. |