Karp Inc. DSB-123SD High Security - Detention Lock, 16"Wx16"H, SDP1616DL
Write a Review
|
Questions & Answers (0)
Product Description
Karp Inc. DSB-123SD High Security - Detention Lock, 16"Wx16"H, SDP1616DL
The DSB-123SD enables architects and institutions to bring maximum security to areas where access is required for repair or maintenance purposes
The DSB-123SD enables architects and institutions to bring maximum security to areas where access is required for repair or maintenance purposes
PRICE
$459.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 18 in |
| Door Height | 16 in |
| Wall/Ceiling Opening | 16-1/2 X 16-1/2 in |
| Door Width | 16 in |
| Overall Frame Width | 18 in |
Product Details
| Lock Type | Lock |
| Material | Steel |
| Description | High Security Detention - Lock Prime |
| Manufacturers Part Number | SDP1616DL |
| Brand | Karp. |