Features:
- Approved North America, with retro reflective tape
- Diameter 24"
- Weight 2.5 kg
Weights & Dimensions
| Weight | 18 lbs |
| Size | 24" |
| Buoyancy | 16.5 lbs. |
| Diameter | 24 in |
Product Details
| Type | Ring Buoy |
| Color | Orange |
| Shelf/Service Life | 5 Years |
| Mounting Location | Bulk Head/Rail |
| Capacity | 1 Person |
| Material | Polyethylene |
| Description | Life Ring w/Tape 24" USCG/TC |
| Manufacturers Part Number | DX024RD |
| Shape | Circle |
| Brand | Datrex |
Compliance & Certifications
| Certifications | USCG/TC |