Kemp 24" Ring Buoy, White USCG Approved, 10-205-WHI
Write a Review
|
Questions & Answers (0)
Product Description
Ring buoy is approved by the USCG and is classified as a PFD type 4. Buoy features solid closed cell foam throughout that is soft and resilient to the touch. Resists weather and temperature extremes and will not rot and mildew for lasting durability. USCG approval number is 160.050/147/0. Throw line 10-220 is recommended with every ring buoy purchase.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Size | 24" |
| Buoyancy | 30 lbs. |
Product Details
| Color | White |
| Shelf/Service Life | 10 Years |
| Capacity | 1 Person |
| Material | Closed Cell Foam |
| Package Quantity | 1 |
| Description | 24" Ring Buoy White USCG Approved |
| Manufacturers Part Number | 10-205-WHI |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | USCG |