Features:
- The becket/grab lines are replaceable
- Approved Globally with retro reflective tape
- Drop tested up to 50 meters
- Diameter 30"
- Weight 2.5 kg
Weights & Dimensions
| Weight | 27 lbs |
| Size | 30" |
| Buoyancy | 32 lbs. |
| Diameter | 30 in |
Product Details
| Type | Ring Buoy |
| Color | Orange |
| Shelf/Service Life | 5 Years |
| Mounting Location | Bulk Head/Rail |
| Capacity | 1 Person |
| Material | Polyethylene |
| Description | Deck Buoy 30" USCG/SOLAS/MED/TC |
| Manufacturers Part Number | DX0325D |
| Shape | Circle |
| Brand | Datrex |
Compliance & Certifications
| Certifications | USCG/SOLAS/MED/TC |