Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884064

MPN #: DTB-2-2RT

Wiremold Dtb-2-2rt Floor Box Communication Bracket W/Ortronics Bezels - Pkg Qty 5

Product Description
Wiremold DTB-2-2RT Floor Box Communication Bracket W/Ortronics Bezels

Features

  • Full sized self-closing recessed handle
  • Furniture feed options
  • TopGuard Protection
  • All metal construction
PRICE
$120.00  Sold in packages of 5 / $24.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDTB-2-2RT
TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionCommunication Bracket
BrandWiremold