Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884158

MPN #: RFB2GFI

Wiremold Rfb2gfi Floor Box Internal Gfi Or Decorator Style Receptacle Bracket - Pkg Qty 10

Product Description
Wiremold RFB2GFI Floor Box Internal GFI Or Decorator Style Receptacle Bracket

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$279.50  Sold in packages of 10 / $27.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionInternal GFI Or Decorator Style Receptacle Bracket
Manufacturers Part NumberRFB2GFI
Cable EntryThrough Floor
BrandWiremold