DuPont™ Tyvek® IsoClean® Frock, Serged Seams, Elastic Wrists, White, 2X
Write a Review
|
Questions & Answers (0)
Product Description
DuPont™ Tyvek® IsoClean® Frock. Serged Seams. Bound Neck. Raglan Sleeve Design. Elastic Wrists. Zipper Closure. White.
PRICE
$475.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sleeve Length | 42-3/4 |
| Body Height | 6'0 - 6'4" |
| Size | 2X |
| Body Length | 53 in |
| Fits Chest Size | 48-1/4 - 51-3/4 |
| Chest Size | 30-3/4 |
Product Details
| Type | Disposable Coverall |
| Color | White |
| Series | Tyvek® IsoClean® |
| Seam Type | Serged |
| Closure Type | Zipper |
| Material | Polyethylene |
| Gender | Unisex |
| Package Quantity | 30 |
| Manufacturers Part Number | IC264SWH2X00300B |
| Hood | No |
| Brand | DuPont |