Dual Coin-Operated Metal Sanitary Napkin/Tampon Dispenser 10" x 7-1/4" x 24", White - HOS125
Write a Review
|
Questions & Answers (0)
Product Description
Dual #1 Sanitary Napkin/Tampon Dispenser
Holds 15 napkins and 23 tampons. ADA Compliant. All metal. 25-cent mechanism. Dual slots. 10"w x 7-1/4"d x 24"h. Shipping weight 19-lbs.
Insert Size: 4" x 3" x 1"
Holds 15 napkins and 23 tampons. ADA Compliant. All metal. 25-cent mechanism. Dual slots. 10"w x 7-1/4"d x 24"h. Shipping weight 19-lbs.
Insert Size: 4" x 3" x 1"
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 7-1/4 in |
| Height | 24 in |
Product Details
| Type | Sanitary Dispenser |
| Color | White |
| Style | 25¢ |
| Mounting Location | Wall, Surface Mount |
| Capacity | 15 Napkins/23 Tampons |
| Material | Steel |
| Package Quantity | 1 |
| Description | Dual #1 Sanitary Napkin/Tampon Dispenser |
| Manufacturers Part Number | HOS 1-25 |
| Brand | Hospeco |