Built with 65 years of dispenser-engineering experience, the PURELL® ES6 Automatic Soap Dispenser is durable and reliable to provide a pleasant wash experience. It's touch free to eliminate contact points and foster a germ-free environment. Research shows that 84 percent of people were satisfied with the overall cleanliness of facilities with PURELL® products. Each ES6 dispenser is designed for easy installation with included adhesive or screw mounting options; an optional feature locks the dispenser to prevent misuse. Refills (sold separately).
PURELL® ES6 Soap Touch-Free Dispenser, 1200 mL, White
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 8-13/16 in |
| Height | 12-1/8 in |
Product Details
| Color | White |
| Series | ES6 |
| For Use With | PURELL ES6 1200 mL Soap Refills |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 6430-01 |
| Form | Foam |
| Dispenser Type | For Foam |
| Brand | Purell |
Related Products
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
Scott® Essential provides reliable balance of efficiency, performance and value. When you need a no-fuss skincare or commercial soap dispenser, the Scott® Essential Manual Cassette Skin Care Dispenser is a smart choice. Scott® Essential™ Manual Skin Care Dispensers are available in black and white design and feature a front window to check remaining levels. This high capacity manually activated dispenser can hold 1-liter refills of trusted soap, hand sanitizer and lotions from Kleenex® Brand and Scott® Brand. You'll enjoy reliable dispensing and easy loading – compatible commercial ...
The enMotion® Gen2 Automated Touchless Soap/Sanitizer Dispenser provides rich and luxurious moisturizing foam soaps and sanitizers. With a sleek stylish design, and the quietest automated dispensing among leading competitors, it provides the premium experience your patrons expect. And with high-capacity refill bottles that can be loaded with one hand and a patented maintenance pause button, these dispensers are designed for easy maintenance and uninterrupted service. Refills (sold separately) dispense at least 99% of foam product before replacement is needed and are sealed to reduce risk ...
WALL MOUNT TOUCH-FREE SOAP DISPENSERS Automatic 1000 ml Bulk Foam Soap Dispenser - White Wall Mount Touch-Free Soap Dispensers help reduce maintenance and waste while improving hygiene. Dispensers are made using white ABS plastic for lasting durability. Container assembly and mechanism are completely separate to prevent contact with soap. Dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles. Low-battery indicator light. Automatic shutoff when cover is opened. Vandal-resistant security lock and key. Pump administers 0.7 mL per use. Holds up to 1000mL. Installs with ...
America's No. 1 brand, PURELL® Advanced Hand Sanitizer kills 99.99% of germs that may cause illness. PURELL® hand sanitizer exceeds FDA healthcare personnel handwash requirements with just 1.1 mL of product, or a single pump. Ounce for ounce, it outperforms other national brands when tested on hands in accordance with FDA recommended hand wash methodology. It's no wonder no brand is more trusted in hospitals. PURELL® Advanced Hand Sanitizer Foam won't dry or irritate hands, even when used frequently. This formulation is free of fragrance, dyes, triclosan, parabens, phthalates and ...