Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3152636

MPN #: 10-04684-F

ASI® Recessed Sanitary Napkin and Tampon Dispenser, Free Operation - 10-04684-F

Product Description
SANITARY NAPKIN & TAMPON VENDOR
Ideal For Women's Bathrooms! Helps Dispense Sanitary Napkins And Tampons.


Cabinet door is made of 18 gauge, Type 304 stainless steel. All exposed surfaces have a #4 satin finish. Door is attached using a full length 3/16" diameter stainless steel piano hinge and locks using two tumbler locks that are keyed alike. Internal coin-box shall be keyed differently than door locks. Dispensing mechanisms are fastener mounted internally to allow change mechanisms for coinage denomination. Recessed Dual Sanitary Napkin/Tampon Dispenser dispenses 15 napkins and 23 tampons of specified sizes. Cabinet is made of 18 gauge stainless steel. Free Operation. Factory installed coin operation not included.

Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity
Stayfree No. 4
Guards No's. 247, or 147
Kotex No's. 704,707,07010, 07040, 07045, 07300, 07320
Pure-Nat No. M-4
Modess No. 4

Tampons Opening: Tube size 3/4" dia. x 5-1/4" (19mm x 134mm) 23 capacity
Tampax
Modess Tampons

PRICE
$519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth4-1/2 in
Height7-1/4 in

Product Details

StyleFree
TypeSanitary Dispenser
Mounting LocationWall, Recessed Mount
Wall Mountable16"W x 4-1/4"D x 26"H
Capacity15 Napkins/23 Tampons
MaterialStainless Steel
ColorStainless
Manufacturers Part Number10-04684-F
BrandAmerican Specialties