- Compact Emergency Lighting - The Sunlite® LED emergency light will help guide you to safety in the event of a power outage. They activate automatically and each of the two lights can be positioned independently to provide optimum coverage
- Integrated LED's - With energy efficient LED technology built-in this is a maintenance free solution
- 90 Minute Back Up - Built-in back up batteries charge automatically when power is on and provide up to 90 minutes of light when the power is out. Built-in test switch and LED status indicator light
- Wall Or Ceiling Mount - Designed for wall or ceiling mounting on 120-277V service. It features a flame-retardant, high impact thermoplastic housing molded in white
- Safety Rated - UL Listed and CEC Title 20 compliant. IP20 rated
- Bright 200 lumen output at 6500K daylight color temperature
Sunlite® Dual Compact LED Emergency Light Fixture, 2W, 200 Lumens, 120-277V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 1-11/16 in |
| Height | 3-15/16 in |
Product Details
| Type | Emergency Light |
| Lamp Included | Yes |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Material | Plastic |
| Description | LED Emergency Light Fixture |
| Watts | 2 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 05269-SU |
| Housing Material | Plastic |
| Brand | Sunlite |
Compliance & Certifications
| UL Certification | UL Damp Listed |
| Certifications | UL Listed |