Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads
Write a Review
|
Questions & Answers (0)
Product Description
Integral heads are fully adjustable and contain 2-6VDC 7 watt halogen lamps, Housing is made of injection molded flame retardant thermoplastic, Clear cover is fully-gasketed and constructed of high-impact polycarbonate, Low Voltage Disconnect, AC Lock-out feature prevents battery discharge until unit is energized, Dual voltage input 120/277VAC 60 Hz, Maintenance free sealed lead calcium battery, Wet location
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.9 in |
| Width | 5.7 in |
| Height | 4.2 in |
| Weight | 5 lbs |
Product Details
| Self Diagnostics | No |
| Type | Indoor/Outdoor LED Emergency Light |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Description | Hubbell CSWEU2 LED Wet Location Emergency Unit w/ Adjustable Heads |
| Watts | 14 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CSWEU2LED |
| Housing Material | Thermoplastic |
| Brand | Hubbell Lighting - Compass |
Compliance & Certifications
| UL Certification | UL924 Wet Rated |